Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Biohazard Sign, S71P
Mfr # S71P
Zoro # G0263171
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 7 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # S71P
- Zoro # G0263171
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Biohazard Sign |
Sign Material | Pressure Sensitive Vinyl |
Description
Biohazard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, PR (9073/XL)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6418)
- RADIANS Reusable Banded Ear Plugs, Pod Shape, NRR 25, Yellow / Orange (RB2120)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1076-NP_14X10)
- NMC Hazardous Materials Classification Sign, HMC14A (HMC14A)
- NMC Danger Gas Sign, D540RB (D540RB)
- NMC Danger Propane Gas Sign, D84AB (D84AB)
- NMC Danger Hazard Equipment, DGA80RB (DGA80RB)
- NMC Silica Dust Hazard Sign, WGA42P (WGA42P)
- NMC Asbestos Cancer And Lung Disease Hazard, D95RB (D95RB)
- NMC Caution Hazardous Waste Storage Area Sign, C512RB (C512RB)
- Nmc Signs