Shop All Identification Labels
Nmc
Biohazard Label
Mfr # S52RL
Zoro # G0262882
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 3"
- Height 3"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # S52RL
- Zoro # G0262882
- UPC # 00088748109964
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 3" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Biohazard |
Background Color | Black, Orange |
Legend/Background Color | Orange |
Item | Biohazard Label |
Description
Biohazard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- 3M DBI-SALA Body Belt, Size 4XL (1000785)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (463946)
- LYLE Admittance Sign, No Trespassing, 7 in. H (U6-1178-RA_10X7)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Pressure-Sensitive Vinyl (DL18P)
- NMC First. . .Safety. . .Last Hard Hat Emblem, Pk25 (HH56)
- NMC Calibrated Date And Initials Label, Pk3, INL3 (INL3)
- NMC Red Tag Area Sign, Language: English (LN102A)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- NMC Danger Hard Hat Area Label, Pk5 (DGA2AP)
- NMC Empty Self-Laminating Label, Pk5 (HW35SL5)
- Nmc Safety Labels