Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Asbestos May Cause Cancer Authorized Personnel Only Sign - Bilingual, ESD22PC
Mfr # ESD22PC
Zoro # G0261099
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Peligro Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
- Width 20 in
- Height 14 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # ESD22PC
- Zoro # G0261099
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Asbestos May Cause Cancer Authorized Per |
Legend | Peligro Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only |
Sign Material | Pressure Sensitive Vinyl |
Description
Asbestos May Cause Cancer Authorized Per
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (468)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-103/M)
- 5S SUPPLIES 5S Red Tags Wired, 50PK (5SRDTG-50)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070RS-X)
- NMC Caution Hazardous Waste Storage Area Sign, C512PB (C512PB)
- NMC Danger Argon Sign, D476AB (D476AB)
- NMC Danger Inorganic Arsenic May Cause Cancer Sign, D32AD (D32AD)
- NMC Highly Combustible Area No Welding Burni Sign, D292AB (D292AB)
- NMC Lead Based Paint Sign, D299P (D299P)
- NMC Danger Hazardous Chemicals Sign - Bilingual, ESD441AB (ESD441AB)
- NMC Danger Caustic Sign, D403R (D403R)
- Nmc Signs