Shop All Identification Labels
Nmc
Acetylene Gas Cylinder Shoulder Label, Pk25
Mfr # CY101AP
Zoro # G0259680
product price: $26.75
/pk 25, $1.07/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5-1/4"
- Height 2"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # CY101AP
- Zoro # G0259680
- UPC # 00888975556988
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5-1/4" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Acetylene Gas - Flammable 2 |
Background Color | Red, White |
Legend/Background Color | White, Red |
Item | Acetylene Gas Cylnder Shoulder Labl,PK25 |
Description
Acetylene Gas Cylnder Shoulder Labl,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- SAFETY Safety C-2 Bifocal Safety Glasses With 2.0 Smoke Lens (C-2 2.0 SM)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAT-QCBC23XG)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH169R)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk5 (HW31SL5)
- NMC Explosives 1.2B 1 Dot Placard Label, Pk25 (DL90AP)
- NMC Organic Peroxide Placard, Pk50, Material: Adhesive Backed Vinyl (DL15P50)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Rigid Plastic (DL14BR)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (76206)
- Nmc Safety Labels