Shop All Paper Towels
Nittany Paper Mills.
C-Fold Paper Towels, 1 Ply, 150 Sheets, White
Mfr # P100B
Zoro # G908433297
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Number of Sheets 150
- Ply 1
Product Information
- Brand Nittany Paper Mills.
- MFR # P100B
- Zoro # G908433297
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Number of Sheets | 150 |
Ply | 1 |
Description
C-fold paper towels offer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. C-fold paper towels measure 12-3/4in x 10in when unfolded, and fold to 3-1/2in x 10in for easy storage and dispensing from universal c-fold towel dispensers. Multiple folds enables one-at-a-time dispensing, which reduces risk of contamination and wasted towels, while widening the service interval for busy maintenance staff. White color improves corporate image and instills a clean and sanitary environment for your facility. 1-ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. C-fold paper towels are from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the epa comprehensive procurement guidelines for paper and paper products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hand Held Dust Pan, Red, Plastic (2VEY1)
- EARTH FRIENDLY PRODUCTS ECOS PRO Soy Scent Stainless Steel Cleaner 32 oz Liquid (PL9330/6)
- SCOTT Control, Interfold, 250 Sheets, White, 36 PK (48280)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- NITTANY PAPER MILLS. Multifold Paper Towels, 1 Ply, 250 Sheets, White (NP-5301)
- NITTANY PAPER MILLS. Paper Towels, 1 Ply, White (NP-6800EW)
- NITTANY PAPER MILLS. Center Pull Paper Towels, 2 Ply, 600 Sheets, White (NP-5505)
- NITTANY PAPER MILLS. Paper Towels, 1 Ply, Natural (NP-12350EN)
- MILL ROSE Mill Rose 77095 Blue Monster Citrus Scrubbing Towels (77095)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK (89740)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 7.8" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01960)
- Nittany Paper Mills. Paper Towels