Shop All Jobber Length Drill Bits
Nitro
Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 716 Drill Size, Fraction, 04375
Mfr # 400N128
Zoro # G208150436
product price: $11.59
/ea
Sold in multiples of 6 for $69.54
$69.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nitro
- MFR # 400N128
- Zoro # G208150436
- UPC # 45997093635
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pNitro Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal Inch, 512 in Overall Length, 4116 in Cutting Depth, 2 Flutes, Spiral Flute, 4116 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80278D2B123835)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm -0.70 (8317)
- XTREME BLU-MOL Locksmith Bi-Metal Hole Saw Kit, 9 pcs. (D9591)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 10 Drill Size, Wire, 00785 Drill (480N010)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 11 Drill Size, Wire (480N011)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 2964 Drill Size, Fraction, 04531 (400N129)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 30 Drill Size, Wire, 00551 Drill (480N030)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 14 Drill Size, Fraction (400N116)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3020)
- Nitro Drill Bits