Shop All Battery Chargers
Nitecore
UCN4 PRO Dual-Slot USB QuickCharge 2.0 Charger for Canon LP-E4 & LP-E4N Camera Batteries
Mfr # UCN4
Zoro # G801984360
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nitecore
- MFR # UCN4
- Zoro # G801984360
- Country of Origin China
- Category Battery Chargers
Description
Introducing the NITECORE UCN4 PRO Dual-Slot USB QC 2.0 specifically designed to recharge compatible Canon LP-E4/LP-E4N camera batteries. Designed to be quick and efficient, the UCN4 can achieve max 1000mA charging current in each slot. The dual slot design of the UCN4 lets you charge two batteries simultaneously, so you can spend less time charging and more time capturing photos. Compact and highly portable, the UCN4 weighs just over 3 ounces and measures less than 5 inches in length making it the ideal solution for portable charging without taking up extra room in your bag.
Easily monitor your battery health, voltage, charging current, temperature and more using the brightly lit high definition LCD display. No need to worry about overcharging your batteries as the UCN4 offers an intelligent USB charging management system that automatically applies the correct charging current and prevents damage caused by improperly inserted batteries. Compatible with universally available USB power sources like laptops, adapters, and solar panels, the UCN4 is the perfect charger for travel and daily use.
Easily monitor your battery health, voltage, charging current, temperature and more using the brightly lit high definition LCD display. No need to worry about overcharging your batteries as the UCN4 offers an intelligent USB charging management system that automatically applies the correct charging current and prevents damage caused by improperly inserted batteries. Compatible with universally available USB power sources like laptops, adapters, and solar panels, the UCN4 is the perfect charger for travel and daily use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -2Pack (ML9-12MP25112474887)
- ILC Replacement for Kodak Klic-7001 (KLIC-7001 KODAK)
- MOTOROLA Carry Case, Type Swivel Belt Clip, Leather (AAJ14X503 LCC-133SN)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- NITECORE I2 Intellicharger 2-Slot Universal Battery Charger (I2)
- NITECORE USN4 Pro Digital QuickCharge 2.0 USB Battery Charger for Sony NP-FZ100 Batteries (USN4PRO)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- NITECORE UI1 Single-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI1)
- NITECORE UMS4 Intelligent USB Four Slot Superb Battery Charger (UMS4)
- NITECORE ULSL Leica Digital USB Battery Charger for BP-SCL4 Camera Batteries (ULSL)
- SCHUMACHER ELECTRIC Schumacher Electric SCHSC1364 2 amps Wheel Charger for 150-30-6 (SCHSC1364)
- Nitecore Battery Chargers