TM12K 12,000 Lumen Rechargeable Flashlight
Mfr # 6952506407477
Zoro # G508665913
Key Features
- Material Metal Alloy
- Length 9"
- Color Black
- Width 2"
- Weight 0.56 lbs
Product Information
- Brand Nitecore
- MFR # 6952506407477
- Zoro # G508665913
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Length | 9" |
Width | 2" |
Details
Material | Metal Alloy |
Item | Flashlight |
Color | Black |
Weight | 0.56 lbs |
Description
The Nitecore TM12K is the reimagining of the popular TM10K with a 12,000 lumen burst mode to up the ante. Powered by six 6 CREE XHP50 LEDs the TM12K has a beam throw of over 273 yards. The triple button interface gives you tons of functional control over this Tiny Monster and its five brightness modes. The TM12K allows you to customize your High output setting between 400-2000 lumens so you can get the right output for the task. With a brightly lit OLED screen, you'll always know key operating information such as brightness output, battery level, remaining runtime and temperature.
The Nitecore TM12K is USB-C rechargeable. It can be fully charged in only 1.5 hours with the quick charge QC2.0 technology. The TM12K retains the sleek modern stylings of the TM10K but now features improved grip texture and finger grooves. The advanced features such as IP68 waterproof rating, advanced thermal regulation, and high efficiency constant current makes it safe, durable and ready for outdoor use; the TM12K is truly the flashlight from the future.
- •Rechargeable
- •SUPER BRIGHT FLASHLIGHT - the TM12K is the ultimate rechargeable flashlight with a 12,000 lumen beam that can reach up to 273 yards.
- •USB-C RECHARGEABLE - can be fully recharged in 1.5 hours time thanks to its QC 2.0 support.
- •USER FRIENDLY INTERFACE - Separate power and mode buttons to power on/off and change brightness with real time OLED display for brightness output, battery level, remaining runtime, and temperatures.
- •STYLISH MODERN DESIGN - Combining sleek geometric shape with figure grooves, TM12K not only looks cool but also offers a secure grip as a tiny monster flashlight that can fit in a pocket.
- •QuickCharge 2.0 USB Type-C charging and 4800mAh built-in li-ion battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell HookLoop Mounting Accessory Accessory to BL FIXTURES (HOOKLOOP)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- ILC Replacement for Verilux Hec1 replacement light bulb lamp (HEC1 VERILUX)
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- NEBO Rechargeable 10,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1029)
- STREAMLIGHT MicroStream USB TC Coy (STL991359)
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- MILWAUKEE TOOL USB Pivoting Flood Light + 3.0 BATTERY (2114-21,48-11-2131)
- Nitecore Rechargeable Flashlights