Shop All Handheld Flashlights
Nitecore
TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI
Mfr # TIKI
Zoro # G801984391
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nitecore
- MFR # TIKI
- Zoro # G801984391
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE TIKI puts the power of 300 lumens with a reach of 77 yards at your fingertips. Weighing about 0.42 ounces, this ultra lightweight mini keychain EDC light has a simple user interface that grants access to 3 light sources: white light, UV light, and high CRI light. The UV light is essential for stain, fake ID and counterfeit bill detection for security personnel, while the high CRI white light is ideal for reading and camping.
The TIKI is USB rechargeable and comes with a built-in battery, making it convenient to maintain. At the lowest mode, it can run for up to 40 hours on a single charge. Made from durable PC materials with a stainless steel alloy head, the TIKI boasts an IP66 rating, ensuring that this little guy can be used as a solid everyday carry flashlight day in and out in any weather condition.
The TIKI is USB rechargeable and comes with a built-in battery, making it convenient to maintain. At the lowest mode, it can run for up to 40 hours on a single charge. Made from durable PC materials with a stainless steel alloy head, the TIKI boasts an IP66 rating, ensuring that this little guy can be used as a solid everyday carry flashlight day in and out in any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY DieHard 450 lm Black/Blue LED Work Light Flashlight (41-6643)
- DABMAR LIGHTING Area Light, 62, SS Stainless, Path, Walkway (LV62-SS)
- LITEZALL Rechargeable 1300 Lumen Head Lamp (LA-1.3KHL-3/6)
- WESTINGHOUSE Ceiling Medallion 9.75In Smooth Molded Plastic White Finish (7703700)
- NITECORE TIKI LE 300 Lumen USB Rechargeable Keychain Flashlight R/B (TIKI-LE)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- NITECORE P20UV V2 1000 Lumen LED Flashlight (P20UV V2)
- NITECORE 9800 Lumen USB-C Rechargeable Flashlight (TM9K-TAC)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- NITECORE THUMB LEO 45 Lumen White & UV Keychain Light (THUMB)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- Nitecore Handheld Flashlights