P23i 3000 Lumen Rechargeable Flashlight
Mfr # 6952506407538
Zoro # G108665962
Key Features
- Length 6"
- Material Metal Alloy
- Weight 0.39 lbs
- Color Black
- Width 4"
Product Information
- Brand Nitecore
- MFR # 6952506407538
- Zoro # G108665962
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Length | 6" |
Width | 4" |
Details
Item | Flashlight |
Material | Metal Alloy |
Weight | 0.39 lbs |
Color | Black |
Description
The Nitecore P23i rechargeable flashlight is compact, long throw and super bright. It achieves 3000 lumens max and reaches 512 yards of beam throw, thanks to the single SFT-70 LED and a large polished reflector The P23i comes with a 5000mAh high capacity battery and can be fast charged via its built-in USB-C port. Once it is fully charged, it can achieve a max runtime of over 45 hours on the low mode. A handy charging status indicator reminds you it is time to recharge.
Same as the other P series flashlights, P23i comes with an easy to use end cap so that you can change the brightness and access the stroke mode with a single hand. Back in action are the tail stand capability, preventing accidental activation while providing a secure attachment point for lanyards. The stainless steel bezel with three silicone nitrided inlays reduces glass to rubble, making p23i an indispensable tool for emergencies. With an IP68 waterproof rating and a covered charging port, the P23i can be used safely in any climate. The P23i is compact enough to carry as an EDC flashlight or as a part of outdoor gear for camping, hiking, yet strong enough as a duty light for law enforcement or work light for professionals.
- •Rechargeable
- •LONG THROW TACTICAL FLASHLIGHT - The Nitecore P23i is super bright, emitting up to 3000 lumens with a throw of 512 yards. Compact enough for EDC yet strong enough as duty lights.
- •USB-C RECHARGEABLE - fast charging waterproof USB-C port. High capacity battery supports a max runtime of 45 hours on low. A battery status indicator reminds you it’s time to recharge.
- •SINGLE HAND OPERATION - Dual switch tail cap to power the flashlight, change the brightness, and access the strobe. Guided button for tail stand capability, accidental activation prevention, and lanyard holes.
- •READY FOR ACTION - Rated IP68 waterproof to use safely in any climate, Impact resistant up to 2 meters. A stainless steel bezel with three silicone nitrided inlays for glass breaking.
- •Includes NITECORE P23i Tactical Flashight, USB-C Charging Cable,Clip, Holster,Spare O-ring
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9174)
- ILC Replacement for Light Bulb / Lamp 220-240v 100w E11 replacement light bulb lamp (220-240V 100W E11 LIGHT BULB / LAMP)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 10PK (72703)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496TBZ)
- NITECORE TM12K 12,000 Lumen Rechargeable Flashlight (6952506407477)
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- NEBO 2000 Lumens LED Rechargeable Flashlight (3005021)
- POLICE SECURITY FLASHLIGHTS Aura R 280 Lumen Compact Rechargeable Flashlight (98542)
- K-TOOL INTERNATIONAL 1000 Lu Flashlight W/ Power Bank Function (KTIXD6132)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- Nitecore Rechargeable Flashlights