Shop All Handheld Flashlights
This Product is Discontinued
Nitecore
P20 V2 1100 Lumen LED Flashlight (Discontinued)
Mfr # P20 v2
Zoro # G201984410
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Nitecore
- MFR # P20 v2
- Zoro # G201984410
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE P20 v2 is the classic tactical flashlight you have been waiting for. This 1100 lumen flashlight reaches up to 242 yards of throw distance with a Cree XP-L2 V6 LED. Designed for military, tactical, and hunting uses, the P20 v2 has a dual-switch tailcap for one-handed operation with direct access to turbo and strobe. The light can further be easily customized with three operating modes including the tactical mode, law enforcement mode and daily mode for different usage scenarios.
The P20 v2 operates on a single 18650 battery or 2x CR123A batteries, incredibly versatile and widely compatible. The bezel features three silicon nitride ceramic inlays for enhanced glass breaking. This flashlight is constructed using aero-grade aluminum with diamond knurling in key locations for enhanced grip. Additionally the P20 v2 maintains an even 1'' diameter grip for easy handling, and is lightweight enough for daily carry with the included NTH20 hard holster. Complete with an all-weather applicable IP68 rated waterproof frame, the new P20 v2 just might outlast all of us.
The P20 v2 operates on a single 18650 battery or 2x CR123A batteries, incredibly versatile and widely compatible. The bezel features three silicon nitride ceramic inlays for enhanced glass breaking. This flashlight is constructed using aero-grade aluminum with diamond knurling in key locations for enhanced grip. Additionally the P20 v2 maintains an even 1'' diameter grip for easy handling, and is lightweight enough for daily carry with the included NTH20 hard holster. Complete with an all-weather applicable IP68 rated waterproof frame, the new P20 v2 just might outlast all of us.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.