Shop All Handheld Flashlights
Nitecore
P10i 1800 Lumen USB-C Rechargeable Flashlight
Mfr # P10i
Zoro # G701984422
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nitecore
- MFR # P10i
- Zoro # G701984422
- Country of Origin China
- Category Handheld Flashlights
Description
The NITECORE P10i is the ultimate high performance tactical flashlight, emitting up to 1800 lumens with a max throw of 317 yards. Designed for law enforcement and military situations, this torch comes with Nitecore's patented Strobe Ready. Just press and hold the mode switch on the tail to enable the strobe mode at any time. Cycle through the 3 brightness levels by tapping the mode button when the light is turned on.
The P10i runs on an upgraded 21700i battery. This enables higher efficiency output and minimizes loss of power, achieving 90 minutes on high and a max runtime of 38 hours on low. Recharge the P10i via its fast charge USB-C port. It can also be powered by CR123A batteries as a backup. With an IP68 waterproof rating and a covered charging port, the P10i can be used safely in any climate. Includes a NTH10 tactical holster and is compatible with police duty belts and standard MOLLE systems, making it an ideal choice for security, police, or military personnel. Surprises on duty can be dangerous, be ready for anything with the P10i!
The P10i runs on an upgraded 21700i battery. This enables higher efficiency output and minimizes loss of power, achieving 90 minutes on high and a max runtime of 38 hours on low. Recharge the P10i via its fast charge USB-C port. It can also be powered by CR123A batteries as a backup. With an IP68 waterproof rating and a covered charging port, the P10i can be used safely in any climate. Includes a NTH10 tactical holster and is compatible with police duty belts and standard MOLLE systems, making it an ideal choice for security, police, or military personnel. Surprises on duty can be dangerous, be ready for anything with the P10i!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- COLE & BRIGHT TABLE LIGHT SOLAR FILIGREE (W22 6728X)
- DABMAR LIGHTING Wall Light, DSL1000, W, Louvered, Brick, Step (DSL1000-W)
- MAGLITE Replacement Lens for C and D Cell MAGLITE® (108-000-898)
- NITECORE P18 1800 Lumen Compact Flashlight with Silent Tactical Switch and Auxiliary Red LED (P18)
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- NITECORE THUMB LEO 45 Lumen White & UV Keychain Light (THUMB)
- NITECORE TIKI LE 300 Lumen USB Rechargeable Keychain Flashlight R/B (TIKI-LE)
- NITECORE 20,000 Lumen Rechargeable Flashlight (TM20K)
- LITEZALL 280 Lumen Tactical Flashlight (LA-280FL-6/24)
- Nitecore Handheld Flashlights