Shop All Headlamps
Nitecore
NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp
Mfr # 6952506407552
Zoro # G708665942
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Casing Material Polycarbonate
- Width 1"
- Weight with Batteries 0.31
- Includes Nitecore NU43 headlamp, Headband, USB-C Charging cable
Product Information
Dimensions
Width | 1" |
Length | 10" |
Height | 6" |
Details
Body Color | Black |
Casing Material | Polycarbonate |
Item | Headlamp |
Weight with Batteries | 0.31 |
Includes | Nitecore NU43 headlamp, Headband, USB-C Charging cable |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Description
Nitecore NU43 headlamp is designed to be very bright while still remaining quite lightweight and waterproof for running, hiking or work outdoors. Just a little over 4 ounces in weight, the NU43 is capable of a 1400 lumen max with a max beam throw of over 142 yards. It combines a primary spotlight to see in the distance and the floodlightfor close up tasks and reading. Alternatively, switch to the auxiliary red light to protect your night vision or as a long lasting signal light. Nitecore also improved its headband with the NU43 headlamp to be wider, more breathable, stretchy, and comfortable to wear. The NU43 is ready for the most vigorous exercises, arduous tasks and wearing for extended time.
The Nitecore NU43 has an extended runtime of up to 165 hours on ultralow, and over 10 hours on high. It can be fully charged in under 2 hours via its fast charging USB-C port. Up to a full year of standby power makes it a great candidate for emergency kits. Additionally, NU43 has a proximity sensor that automatically dims the light when approaching objects, reducing harsh glare and reflection, and preventing overheating.
The Nitecore NU43 has an extended runtime of up to 165 hours on ultralow, and over 10 hours on high. It can be fully charged in under 2 hours via its fast charging USB-C port. Up to a full year of standby power makes it a great candidate for emergency kits. Additionally, NU43 has a proximity sensor that automatically dims the light when approaching objects, reducing harsh glare and reflection, and preventing overheating.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite PL9/R 9 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Red (60300-SU)
- LUMAPRO LUMAPRO 12.4W, T3 Miniature Incandescent Bulb (211-2-2PK)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- NITECORE HC35 2700 Lumen USB Rechargeable 21700 Headlamp (HC35)
- NIGHTSTICK Head Lamp, LED, H-120L L-70L, Waterproof (NSP-4603B)
- Nitecore Headlamps