Shop All Mini and Specialty Flashlights
This Product is Discontinued
Nitecore
NEW P30 Hunting Kit with LumenTac Offset Mount and AC USB Adapter (Discontinued)
Mfr # NEW P30
Zoro # G201984311
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Nitecore
- MFR # NEW P30
- Zoro # G201984311
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
The NITECORE NEW P30 is the ultimate long throw flashlight -- great for hunting or search and rescue. The NEW P30 comes with a 1000 lumen beam that can reach up to 676 yards of throw, pointed straight up the beam would be the 3rd tallest building in the world. The NEW P30 is a long range lighting solution with intuitive controls for easy operation. Tap the tail switch for momentary-on or fully depress for constant illumination. While the light is on, tap the mode button to cycle through brightness settings, or hold down to access your special modes: strobe, beacon, SOS.
When paired with the included 4000mAh 21700 rechargeable battery, the NEW P30 is capable of up to 40 days of extended runtime with over an hour on turbo. It is also compatible with 18650 batteries, or a pair of CR123A when using the included battery sleeve. Built from durable aero grade aluminium alloy and rated IPX8 waterproof, the NEW P30 is a great all weather tool for long range lighting needs. Grab a NEW P30 for your next long distance hunting, exploring, or search expedition.
When paired with the included 4000mAh 21700 rechargeable battery, the NEW P30 is capable of up to 40 days of extended runtime with over an hour on turbo. It is also compatible with 18650 batteries, or a pair of CR123A when using the included battery sleeve. Built from durable aero grade aluminium alloy and rated IPX8 waterproof, the NEW P30 is a great all weather tool for long range lighting needs. Grab a NEW P30 for your next long distance hunting, exploring, or search expedition.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.