Shop All Portable Device Chargers
Nitecore
Carbo 20000 Lightweight QC 20000mAh Power Bank
Mfr # 6952506495702
Zoro # G608665929
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Matte Finish
- Color Carbon Fiber
- Overall Height 8"
- Overall Width 4"
- Includes NITECORE CARBO20000 Powerbank, USB Cable (USB to USB-C)
Product Information
- Brand Nitecore
- MFR # 6952506495702
- Zoro # G608665929
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 8" |
Overall Width | 4" |
Details
Item | Power Bank |
Features | Matte Finish |
Color | Carbon Fiber |
Includes | NITECORE CARBO20000 Powerbank, USB Cable (USB to USB-C) |
Weight | 1.01 lbs |
Material | Carbon Fiber |
Application | Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Description
The Nitecore Carbo 20000 is a lightweight high capacity 20000mAh power bank designed for outdoor use. It weighs only 10oz. Yet, it still has enough power to charge the latest phone six times over! The Carbo 20k has USB-A and USB-C dual ports. A USB-C QC port is an in-and-out port for both recharging of the power bank and 20W QC charging of electronics. The USB-A port is capable of a 18W QC output, and can run at the same time as the USB-C port. For delicate devices such as bluetooth headphones and smart watches, the Carbo 20000 has a one-touch low current mode.
Built with a unibody carbon fiber shell, the Carbo 20000 is highly resistant to puncture, abrasion, and drop up to 1.5 meter. Additionally, it is IPX5 rated water resistant, and provides safeguards against short-circuit, overcharge, over-discharge, and overheat. This is a must- have for road warriors, outdoor enthusiasts, campers, first responders, and more, and an essential for emergency kits, or bug-out-bags.
Built with a unibody carbon fiber shell, the Carbo 20000 is highly resistant to puncture, abrasion, and drop up to 1.5 meter. Additionally, it is IPX5 rated water resistant, and provides safeguards against short-circuit, overcharge, over-discharge, and overheat. This is a must- have for road warriors, outdoor enthusiasts, campers, first responders, and more, and an essential for emergency kits, or bug-out-bags.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Boss Buck 600LB Automatic Feeder - 2 Pack (ML7-12MP2368113046507)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- BLUE DONUTS Slimline Red Colored Phone For Wall Or Desk With Memory (BD3496711)
- SPECO TECHNOLOGIES Camera, Eyeball, 4-23/32" Dia., 12VDC (VLDT3WM)
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- NITECORE NPB4 20,000mAh Waterproof Power Bank (NPB4)
- NITECORE Carbo 10000 Lightweight QC 10000mAh Power Bank (6952506495795)
- NITECORE NPB1 5000mAh Waterproof Power Bank (NPB1)
- MILWAUKEE TOOL M18 18V Power Source (ML49-24-2371)
- PITAKA MagEZ Charging Stand Black for Tablets (PD1001)
- ILC Replacement for Premium Power F1279b AC Adapter (F1279B AC ADAPTER PREMIUM POWER)
- Nitecore Portable Device Chargers