Shop All Mini and Specialty Flashlights
Nitecore
BR35 1800 Lumen USB Rechargeable Dual Distance Beam Bike Light
Mfr # BR35
Zoro # G301984426
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nitecore
- MFR # BR35
- Zoro # G301984426
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
The NITECORE BR35 bike light uses an innovative dual distance beam, similar to car headlights, to simultaneously light distances both near and far to eliminate dark zones and ensure safety. Equipped with two powerful CREE XM-L2 U2 LEDs the BR35 produces a scorching 1800 lumen max output with 182 yards of throw to provide users with ample light for multiple environments. A simple three button user interface allows users to easily toggle light modes (short range beam, long range beam, dual range beam) using the mode (M) switch and adjust brightness levels using the plus (+) and minus (-) switches while on the go.
An easy to read OLED screen located on the top of the bike light displays the current light mode, brightness level, and the remaining runtime allowing riders to quickly check levels while in motion. A built-in 6800mAh Li-ion rechargeable battery provides users with up to seventeen hours of runtime, perfect for extended night time riding. When it's time to recharge the battery, users can easily recharge anywhere by connecting the supplied micro USB charging cable to any available USB power source, making this a great bike light for daily use or traveling.
An easy to read OLED screen located on the top of the bike light displays the current light mode, brightness level, and the remaining runtime allowing riders to quickly check levels while in motion. A built-in 6800mAh Li-ion rechargeable battery provides users with up to seventeen hours of runtime, perfect for extended night time riding. When it's time to recharge the battery, users can easily recharge anywhere by connecting the supplied micro USB charging cable to any available USB power source, making this a great bike light for daily use or traveling.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 18 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K (F18T8/CW/24)
- RAYOVAC No Led Tactical Handheld Flashlight, 260 lm (RN3AAA-BXT)
- FEIT ELECTRIC Incandsnt Bulb Ps52 60W (PN/BB/BZ/PS52)
- ELCO LIGHTING Socket Adapters (PSA27)
- NITECORE NU07 LE 5-Color Rechargeable Signal Light for Helmet or Molle (NU07 LE)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73303)
- BAYCO HIGH LUMEN 50' MULTI PURPOSE LIGHT (BYSL-866)
- LIFE+GEAR FLASHLIGHT, RADIO, CRANK, USB (DCYLG3860675RED)
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (66500)
- ETCON Flashlight, LED, Pocket, 100 lm (FL100)
- Nitecore Mini and Specialty Flashlights