Shop All Aerosol Dusters
Nitecore
BB2 Rechargeable Air Duster for Cameras and Electronics
Mfr # 6952506495603
Zoro # G608665967
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 0.56
- Includes Nitecore BB2 Rechargeable Air Duster, USB-C Charger Cord, Magnetic Camera cleaning brush
- Application Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical
- Color Black
- Standards PLATO, IP, UN38.3, IEEE, CE
Product Information
- Brand Nitecore
- MFR # 6952506495603
- Zoro # G608665967
- Country of Origin China
- Category Aerosol Dusters
Dimensions
Length | 6" |
Details
Item | Camera Blower |
Net Weight | 0.56 |
Includes | Nitecore BB2 Rechargeable Air Duster, USB-C Charger Cord, Magnetic Camera cleaning brush |
Application | Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical |
Color | Black |
Standards | PLATO, IP, UN38.3, IEEE, CE |
Material | Polycarbonate |
Description
The Nitecore BB2 air duster is powerful, portable and designed for cameras, photography equipment and everyday electronics like keyboards, computers and laptops. The 30,000RPM motor makes BB2 51% more powerful than the previous generation; capable of blasting 50mph air to wipe the dust and grime off any surface. The BB2 now has 3 modes with Turbo for high power, Optical for sensor cleaning, and Silent for low powered applications. Additionally, the BB2 has a built-in high CRI light to help illuminate for more precise blowing and cleaning. The filter can be easily removed and cleaned to improve airflow and for routine maintenance. The BB2 is an indispensable asset from casual photographers, to die hard enthusiasts.
The BB2 has a high capacity battery that can power the fan for over 35 minutes of continuous use. The tri-color battery level indicator will let you know when to recharge; plug in the USB-C cable for fast charging to full in 1.5 hours. The sleek yet rugged all aluminum construction is ergonomic and highly portable. The detachable brushes are now magnetic for extra security and easy attachment. Film with confidence when you have the BB2 in your back pocket for on-the-go equipment cleaning.
The BB2 has a high capacity battery that can power the fan for over 35 minutes of continuous use. The tri-color battery level indicator will let you know when to recharge; plug in the USB-C cable for fast charging to full in 1.5 hours. The sleek yet rugged all aluminum construction is ergonomic and highly portable. The detachable brushes are now magnetic for extra security and easy attachment. Film with confidence when you have the BB2 in your back pocket for on-the-go equipment cleaning.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- ILC Replacement for Cardiac Science Powerheart G3 PRO AED Battery (WX-QYF3-4)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Cans, PK2 (DSXLPW-6)
- DUST-OFF Disposable Compressed Air Duster, 3.5 oz Can (DPSJC)
- ACL STATICIDE Anti-Static Wipes 5" x 8", 24PK (SW12)
- CRC Aerosol Duster, Size 16 oz. (05185)
- XPOWER Airrow Pro Multipurpose Electric Air Duster, Black (A-2-BLACK)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- READ RIGHT Office Duster, Non-Flammable5" Extension Wand, 10 oz., , PK 2 (REARR3522)
- Nitecore Aerosol Dusters