Shop All Tie Down Hardware
Nite Ize
Utility Strap, Bright Orange, 24 inches
Mfr # USL24-31-R3
Zoro # G106134132
product price: $8.99
/ea
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Orange
- Length 24 in
Product Information
- Brand Nite Ize
- MFR # USL24-31-R3
- Zoro # G106134132
- UPC # 094664052352
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Length | 24 in |
Details
Item | GEARPRO™ UTILITY STRAP |
Material | Rubber |
Color | Orange |
Description
Utility Strap,Bright Orange,24 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft (PD6202)
- GENIE Invertible Fork Material Lift, Load Cap. 500 lb. (GL-4 STD)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- NITE IZE Double Gated Carabiner, 2 In., Black (SB2-03-01)
- NITE IZE Cam Hook, 2-3/5 In., Plastic, Black (NCJ-01-R3)
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- NITE IZE Carabiner Clip, 2 In., Plastic, Black (SBP2-03-01BG)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- NITE IZE Cord Tightener, 4 Pack (NCJ-01-4R3)
- US CARGO CONTROL Rubber Block for Car Carrier Strap / Wheel Strap (RB11)
- Nite Ize Tie Downs