Shop All Cell Phone Accessories
Nite Ize
Universal Phone Holster, Horizontal
Mfr # CCSXLUS-01-R3
Zoro # G606129621
Sold in multiples of 3 for $48.57
$48.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ USA Patch
- Height 1.77in
- Length 6.18in
Product Information
- Brand Nite Ize
- MFR # CCSXLUS-01-R3
- Zoro # G606129621
- UPC # 094664049420
- Country of Origin Cambodia
- Category Cell Phone Accessories
Dimensions
Height | 1.77in |
Length | 6.18in |
Details
Color | Black w/ USA Patch |
Item | CLIP CASE™ UNIVERSAL PHONE HOLSTER |
Description
Universal Phone Holster,Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB98)
- ILC Replacement for Ecovacs Ur18650zy-4s1p-aam Battery (UR18650ZY-4S1P-AAM)
- DIRECTV Directv SPLIT4MRV Directv- Mrv Swm 4 Way Splitter 2-2150 Mhz 1 Port Power Passing Weather Se- Split4Mrv (SPLIT4MRV)
- DURACELL Easy Tab Hearing Aid Battery, # 10 (DA10B8ZM10)
- NITE IZE QUIKSTAND DEVICE STAND (QSD-01-R7)
- NITE IZE Universal Phone Holster, Horizontal (CCS2LUS-01-R3)
- NITE IZE Magnetic Socket, Metal Ring (STOMS-01-R8)
- NITE IZE Replacement for Nite IZE Sb234-03-11 (SB234-03-11 NITE IZE)
- NITE IZE Plus Dash Kit (STOMSDK-01-R8)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- RAM MOUNTS Replacement for RAM Mounts Ram-247u-25nh (RAM-247U-25NH RAM MOUNTS)
- Nite Ize Cell Phone Accessories