Shop All Twist Ties
Nite Ize
Twist Ties, Rubber, 3"L, 3/10"W, PK24
Mfr # GTPP3-A1-R8
Zoro # G8274868
product price: $17.69
/pk 24, $0.74/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Width 1/4 in
- Length 3 in
- Color Black, Bright Orange, Neon Yellow
- Core Material Wire
Product Information
- Brand Nite Ize
- MFR # GTPP3-A1-R8
- Zoro # G8274868
- UPC # 094664033740
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 3 in |
Diameter | 6.4 in |
Max. Bundle Dia. | Variable |
Nominal Length | 3 in |
Details
Item | Gear Tie |
Material | Rubber, Steel |
Color | Black, Bright Orange, Neon Yellow |
Core Material | Wire |
Package Configuration | Box |
Cover Material | Rubber |
Product Form | Tie |
Cable Tie Properties | UV Light Resistant |
Includes | (8) Black, (8) Bright Orange, (8) Neon Yellow |
Temp. Range | -30 Degrees F to 170 Degrees F |
Min. Temp. Rating | -30 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Description
Gear Tie, Color Black, Bright Orange, Neon Yellow, Nominal Length 3 in, Diameter 6.4 in, Material Rubber, Steel, Includes (8) Black, (8) Bright Orange, (8) Neon Yellow, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- MASTER CRAFT PRODUCTS Master Products 14522 Expandi-Matic Posting-Ledger Tray Metal Tab Index; Pressboard; Letter; 25-Pack (14522)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle (11R367)
- AVERY 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 (AVE79589)
- NITE IZE Gear Tie 18 in. L Orange Twist Ties , 2PK (GT18-31-2R3)
- NITE IZE Twist Ties, Rubber, 64 in L, 0.65 in W (GTM64-31-R6)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-31-2R3)
- NITE IZE Gear Tie 12 in L Yellow Twist Ties, 2PK (GT12-33-2R3)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- Nite Ize Shipping & Packing Bags