Shop All Twist Ties
Nite Ize
Twist Ties, Rubber, 32 in L, 3/10 in W
Mfr # GTPP32-A1-R8
Zoro # G8275376
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Width 1/4 in
- Length 32 in
- Color Black, Bright Orange, Neon Yellow
- Package Configuration Box
Product Information
- Brand Nite Ize
- MFR # GTPP32-A1-R8
- Zoro # G8275376
- UPC # 094664033788
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 32 in |
Nominal Length | 32 in |
Diameter | 6.4 in |
Max. Bundle Dia. | Variable |
Details
Item | Gear Tie |
Material | Rubber, Steel |
Color | Black, Bright Orange, Neon Yellow |
Package Configuration | Box |
Cover Material | Rubber |
Product Form | Tie |
Core Material | Wire |
Min. Temp. Rating | -30 Degrees F |
Cable Tie Properties | UV Light Resistant |
Includes | (2) Black, (2) Bright Orange, (2) Neon Yellow |
Temp. Range | -30 Degrees F to 170 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Description
Gear Tie, Color Black, Bright Orange, Neon Yellow, Nominal Length 32 in, Diameter 6.4 in, Material Rubber, Steel, Includes (2) Black, (2) Bright Orange, (2) Neon Yellow, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Industrial Scissors, Bent, 8" (UNV92022)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 24lb, 8.5 x 11, White, PK500 (451332)
- ZORO SELECT 48"x72" Melamine Whiteboard (1NUP5)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Blue, 100/Case (G14043A)
- NITE IZE Gear Tie 18 in. L Orange Twist Ties , 2PK (GT18-31-2R3)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W (GLL24-31-2R3)
- NITE IZE Twist Ties, Rubber, 3"L, 3/10"W, PK24 (GTPP3-A1-R8)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-31-2R3)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-33-2R3)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- Nite Ize Shipping & Packing Bags