Shop All Twist Ties
Nite Ize
Twist Ties, Rubber, 24 in L, 1 in W, PK2
Mfr # GLL24-01-2R3
Zoro # G8272296
product price: $7.64
/pk 2, $3.82/ea
$7.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Width 1 in
- Length 24 in
- Color Black
- Core Material Wire
Product Information
- Brand Nite Ize
- MFR # GLL24-01-2R3
- Zoro # G8272296
- UPC # 094664032866
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 1 in |
Length | 24 in |
Nominal Length | 24 in |
Max. Bundle Dia. | Variable |
Diameter | 25.4 mm |
Details
Item | Loopable Gear Tie |
Material | Rubber, Steel |
Color | Black |
Core Material | Wire |
Package Configuration | Carded |
Product Form | Tie |
Cover Material | Rubber |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -30 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Includes | (2) Gear Ties |
Temp. Range | -30 Degrees F to 170 Degrees F |
Description
Loopable Gear Tie, Color Black, Nominal Length 24 in, Diameter 25.4 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, 1000/Case (PL21)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-31-2R3)
- NITE IZE Twist Ties, Rubber, 3"L, 3/10"W, PK24 (GTPP3-A1-R8)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-31-2R3)
- NITE IZE Gear Tie 12 in L Yellow Twist Ties, 2PK (GT12-33-2R3)
- NITE IZE Gear Tie 18 in. L Orange Twist Ties , 2PK (GT18-31-2R3)
- NITE IZE Twist Ties, Rubber, 18"L, 1/2"W, PK2 (GLS18-01-2R3)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- Nite Ize Twist Ties