Shop All Twist Ties
Nite Ize
Twist Ties, Rubber, 18"L, 1/2"W, PK2
Mfr # GLS18-01-2R3
Zoro # G8275866
product price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Width 1/2 in
- Length 18 in
- Color Black
- Product Form Tie
Product Information
- Brand Nite Ize
- MFR # GLS18-01-2R3
- Zoro # G8275866
- UPC # 094664046238
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 1/2 in |
Length | 18 in |
Nominal Length | 18 in |
Max. Bundle Dia. | Variable |
Diameter | 12.7 mm |
Details
Item | Loopable Gear Tie |
Material | Rubber, Steel |
Color | Black |
Product Form | Tie |
Package Configuration | Carded |
Cover Material | Rubber |
Core Material | Wire |
Temp. Range | -30 Degrees F to 170 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Cable Tie Properties | UV Light Resistant |
Includes | (2) Gear Ties |
Min. Temp. Rating | -30 Degrees F |
Description
Loopable Gear Tie, Color Black, Nominal Length 18 in, Diameter 12.7 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- NATIONAL HARDWARE Wire Galv 18Gax110Ft (N264-762)
- SHARPIE Clearview Pen-Style Highlighter, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12, 12PK (2149296)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-31-2R3)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- NITE IZE Twist Ties, Rubber, 64 in L, 0.65 in W (GTM64-31-R6)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- NITE IZE Twist Ties, Rubber, 3"L, 3/10"W, PK24 (GTPP3-A1-R8)
- NITE IZE Gear Tie 12 in L Yellow Twist Ties, 2PK (GT12-33-2R3)
- PARTNERS BRAND Plastic Twist Ties, 10" x 5/32", Red, 2000/Case (PLT10R)
- Nite Ize Twist Ties