Shop All Twist Ties
Nite Ize
Twist Ties, Rubber, 12 in L, 1/2 in W, PK2
Mfr # GLS12-01-2R3
Zoro # G8275750
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Width 1/2 in
- Length 12 in
- Color Black
- Product Form Tie
Product Information
- Brand Nite Ize
- MFR # GLS12-01-2R3
- Zoro # G8275750
- UPC # 094664032835
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 1/2 in |
Length | 12 in |
Diameter | 12.7 mm |
Nominal Length | 12 in |
Max. Bundle Dia. | Variable |
Details
Item | Loopable Gear Tie |
Material | Rubber, Steel |
Color | Black |
Product Form | Tie |
Core Material | Wire |
Cover Material | Rubber |
Package Configuration | Carded |
Max. Temp. Rating | 170 Degrees F |
Includes | (2) Gear Ties |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -30 Degrees F |
Temp. Range | -30 Degrees F to 170 Degrees F |
Description
Loopable Gear Tie, Color Black, Nominal Length 12 in, Diameter 12.7 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Pressit No 6 Security Envelopes, White, 55PK (MEA75030)
- KNIPEX Cable Shears, 6-1/2 In L, 1/0 AWG, Red (95 11 165)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-3500B001AA)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-33-2R3)
- NITE IZE Gear Tie 18 in. L Orange Twist Ties , 2PK (GT18-31-2R3)
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- NITE IZE Gear Tie 12 in L Yellow Twist Ties, 2PK (GT12-33-2R3)
- NITE IZE Twist Ties, Rubber, 64 in L, 0.65 in W (GTM64-31-R6)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W (GLL24-31-2R3)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K633)
- Nite Ize Shipping & Packing Bags