Shop All Tablet Accessories
This Product is Discontinued
Nite Ize
Tablet Stand Mount Kit (Discontinued)
Mfr # STTK-11-R8
Zoro # G5364694
This Product is Discontinued
Key Features
- Height 1 9/64 in
- Length 1 1/16 in
- Material Aluminum, Foam Tape, Magnet, Plastic, Silicon, Steel
- Width 1 1/16 in
- Color Black, Silver
Product Information
- Brand Nite Ize
- MFR # STTK-11-R8
- Zoro # G5364694
- UPC # 094664027305
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 1 9/64 in |
Length | 1 1/16 in |
Width | 1 1/16 in |
Overall Width | 1 1/8 in |
Overall Length | 1 1/8 in |
Overall Height | 1 1/8 in |
Details
Item - Tablet Cases and Holders | Tabletop Stand |
Material | Aluminum, Foam Tape, Magnet, Plastic, Silicon, Steel |
Color | Black, Silver |
Item | Tabletop Stand |
Tablet Cases, Holders, Screen Protectors - Item | Tabletop Stand |
Features | Magnetic Connection, Tilt and Swivel Adjustments |
Mount Mechanism | Magnetic Pedestal |
Product Type | Tabletop Stand |
Description
Tablet Pedestal Stand Mount Kit, Material Aluminum, Magnet, Silicon, Foam Tape, Plastic, Steel, Color Silver/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.