Shop All Cases and Totes
This Product is Discontinued
Nite Ize
Steelie Car Mount Kit, Stainless Steel (Discontinued)
Mfr # STFD-01-R8
Zoro # G1459223
This Product is Discontinued
Key Features
- Color Black, Silver
- Material Stainless Steel
- Fits Brand Various Electronic Devices
- Fits Model Universal
- Features Adjustable Angles, Neodymium Magnetic Attachment
Product Information
- Brand Nite Ize
- MFR # STFD-01-R8
- Zoro # G1459223
- UPC # 094664040137
- Country of Origin China
- Category Cases and Totes
Details
Item | Steelie Car Mount Kit |
Color | Black, Silver |
Material | Stainless Steel |
Fits Brand | Various Electronic Devices |
Fits Model | Universal |
Features | Adjustable Angles, Neodymium Magnetic Attachment |
Includes | Ball and Socket Mount, Squeeze Clamp |
Accessory Type | Steelie Car Mount Kit |
Compatible with Series | Universal |
For Use With | Cell Phone |
Compatible with Brand | Universal |
Product Type | Mount Kit |
Description
Steelie Car Mount Kit, Product Type Mount Kit, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Adjustable Angles, Neodymium Magnetic Attachment, Color Black, Silver, Includes Ball and Socket Mount, Squeeze Clamp, For Use With Cell Phone, Material Stainless Steel, Compatible with Series Universal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.