Shop All Device Holders & Mounts
Nite Ize
Squeeze Black/Gray Phone Mount Windshield Kit For MagSafe Phones Cases and Wireless Charge
Mfr # STSWK-01-R8
Zoro # G205311922
product price: $39.99
/ea
Sold in multiples of 3 for $119.97
$119.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nite Ize
- MFR # STSWK-01-R8
- Zoro # G205311922
- UPC # 94664050990
- Country of Origin China
- Category Device Holders & Mounts
Description
Dock your phone for the long haul and navigate hands-free with just a Squeeze. The Steelie Squeeze Windshield Kit pairs the modern Squeeze Clamp with our classic Steelie Windshield Mount for space-saving attachment smooth 360 degree rotationand a strong hold. Virtually any phone is secured between the grippy Squeeze arms and magnetically attached to the Windshield Mount for adjustable viewing. To secure your phone for the drive ahead easily pinch the levers to open the Squeeze arms place your phoneand release the levers to secure - no extra grip strength needed. As an added bonus when the Squeeze Clamp is on your phone it can magnetically connect to other Steelie mounts and magnetic surfaces such as your refrigerator car or toolbox for hands-free viewing. The Magnetic Socket Plus on the Squeeze Clamp features a silicone center providing a smooth glide and firm grip when connected to the Windshield Mount while allowing for easy 360° rotation and adjustment. The Windshield Mount features an adjustable aluminum arm and suspended Steelie ball design which can be securely adjusted to your ideal angle. The patented suction cup design features an easy-to-use locking lever that engages the suction cup for ultimate holding power to your windshield also acting as a quick release lever when you want to transfer it to another vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- LISLE End Cap, 76mm, 14 Flute (61570)
- ATLAS 9000 LB BASEPLATE 2-POST LIFT (ATEXH-9KBPX)
- MEVOTECH Lateral Link, Cms501283 (CMS501283)
- NITE IZE Squeeze Black/Gray Phone Mount Clamp For MagSafe Phones Cases and Wireless Chargers (STS-01-R7)
- NITE IZE Car Vent Mount Kit, Black, Steel (STFK-01-R8)
- NITE IZE Squeeze Black/Gray Phone Mount Dash Kit For MagSafe Phones Cases and Wireless Chargers 1 p (STSCK-11-R8)
- NITE IZE Black/Gray Squeeze Vent Kit For MagSafe Phones Cases and Wireless Chargers (STSVK-11-R8)
- NITE IZE Steelie Car Mount Kit, Mobile Holder (STCK-11-R8)
- NITE IZE Steelie Magnet, Universal, Neodymium (STSM-11-R7)
- MAG DADDY Magnet Mount, N45M Round, 26 lbs, 1" dia. (82001-10)
- Nite Ize Automotive Interior Accessories