Shop All Key Rings
Nite Ize
S-Biner Key Clip, 1 11/16 in Ring Size, Black
Mfr # SBO-03-01
Zoro # G8600864
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Key Holder
- Material Stainless Steel
- Color Black
- Ring Size 1 11/16 in
- Finish matte
Product Information
Dimensions
Ring Size | 1 11/16 in |
Details
Item | S-Biner Key Clip |
Type | Key Holder |
Material | Stainless Steel |
Color | Black |
Finish | matte |
Construction | Stainless Steel |
Features | Bottle Opener Function |
Attachment Type | Carabineer |
Application | Keychain and Bottle Opener |
Description
S-Biner Key Clip, Key Holder, Ring Size 1-11/16 In., Attachment Type Carabineer, Stainless Steel Construction, Matte, Features Bottle Opener Function, Keychain and Bottle Opener, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 12Wx12H, Gray (TM-1212CW)
- HILLMAN 2Pk 1-1/4 Wht Cup Hook (122322)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- NITE IZE CARABINER KEY RING OLIVE (CSLAW3-08-R6)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Black (KMT-01-R3)
- NITE IZE S-BINER #3 BLACK (SB3-03-01)
- NITE IZE KeyRing (RL-11-R3)
- NITE IZE Keyring S-Biner (KRG2-11-R3)
- NITE IZE S-BINER #1 2 PACK BLACK (SB1-2PK-01)
- KABA ILCO Key Duplicator, Manual, 120V, 1.2A, Steel (FLASH 008)
- Nite Ize Key Rings