Shop All Key Rings
Nite Ize
S-BINER #3 BLACK
Mfr # SB3-03-01
Zoro # G501257320
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carabiner Clip
- Material Stainless Steel
- Color Black
- Width 1.1 in
- Length 2.6 in
Product Information
Dimensions
Width | 1.1 in |
Length | 2.6 in |
Details
Item | S-Biner Size 3 Carry Biner |
Type | Carabiner Clip |
Material | Stainless Steel |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 18"W x 16"H x 5/8"P (WALP18X16X062HAR)
- LUCKY LINE Economy Spring Snap, L 3 In, PK10 (4FCV8)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.MR)
- OSBORNE WOOD PRODUCTS 1 1/2 x 1 1/2 Traditional Knob in Red Oak (30010O)
- NITE IZE S-BINER #1 2 PACK BLACK (SB1-2PK-01)
- NITE IZE Magnetic Quick Connector (KR360-01-R3)
- NITE IZE 7 In 1 Ss Multi Tool (FMT2-11-R7)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Silver (SBO-03-11)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Black (KMT-01-R3)
- NITE IZE Nite Ize S-Biner 1.8 in. D Stainless Steel Black Carabiner Key Holder (SB4-03-01)
- GB GIFTS 18 x 1 in. Lanyard with Metal Clip; CheetZebra (GB697128)
- Nite Ize Key Rings