Shop All Tie Down Hardware
Nite Ize
Rope Tightener, 3-1/2 In., Aluminum, Silver
Mfr # F9L-02-09
Zoro # G2828542
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/8 in to 3/8 in Rope
- Working Load Limit 150 lb
- Material Aluminum
- Color Silver
- Size 3 1/2 in
Product Information
- Brand Nite Ize
- MFR # F9L-02-09
- Zoro # G2828542
- UPC # 094664006980
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 3 1/2 in |
Overall Length | 3 1/2 in |
Compatible Rope Diameter | 3/8 in |
Details
For Use With | 1/8 in to 3/8 in Rope |
Working Load Limit | 150 lb |
Material | Aluminum |
Color | Silver |
Type | Figure 9 |
Description
Rope Tightener, Color Silver, Compatible Rope Diameter 3/8 in, Includes Not Applicable, Material Aluminum, Overall Length 3 1/2 in, Product Type Rope Tightener, Working Load Limit 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 9BF (S09)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-VPR01(CG))
- CROSBY Wide Body Shackle, 36,000 lb, Alloy Steel (1021274)
- BAUER LADDER Aluminum Ladder Jacks - Long Body, PR (09013)
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- NITE IZE Double Gated Carabiner, 2-5/8 In., Black (SB3-03-01)
- TIE 4 SAFE Heavy Duty 2" Handle Ratchet Buckle Tow Dolly Truck Trailer Flatbed Farm, 8PK (RB04RK-52-8)
- Nite Ize Tie Downs