Shop All Tie Down Hardware
This Product is Discontinued
Nite Ize
Rope Tightener, 1-3/4 in. (Discontinued)
Mfr # NCJS-01-2R2
Zoro # G6171496
This Product is Discontinued
Key Features
- For Use With Secure Cord, Tension, Tighten
- Material Stainless Steel
- Includes (2) CamJam
- Color Black
- Size 1 3/4 in
Product Information
- Brand Nite Ize
- MFR # NCJS-01-2R2
- Zoro # G6171496
- UPC # 094664027039
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 1 3/4 in |
Details
For Use With | Secure Cord, Tension, Tighten |
Material | Stainless Steel |
Includes | (2) CamJam |
Color | Black |
Accessory Type | Rope Tightener |
Description
Rope Tightener, Product Type Rope Tightener, Includes (2) CamJam, Material Stainless Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.