Shop All Tie Down Hardware
Nite Ize
Rope Tightener, 1-1/2 In., Aluminum, Silver
Mfr # F9S-02-09
Zoro # G2556994
$3.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- For Use With 1/16 in to 3/16 in Rope
- Size 1 3/4 in
- Working Load Limit 50 lb
Product Information
- Brand Nite Ize
- MFR # F9S-02-09
- Zoro # G2556994
- UPC # 094664006973
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 1 3/4 in |
Overall Length | 1 3/4 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Rope Tightener |
Color | Silver |
Material | Aluminum |
For Use With | 1/16 in to 3/16 in Rope |
Working Load Limit | 50 lb |
Type | Figure 9 |
Description
Rope Tightener, Color Silver, Compatible Rope Diameter 3/16 in, Includes Not Applicable, Material Aluminum, Overall Length 1 3/4 in, Product Type Rope Tightener, Working Load Limit 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Truck, Cap 500 Lb, Double Handle (MHS-112-8PN)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-06)
- EXTREME MAX Extreme Max 3008.0157 Solid Braid MFP Utility Rope - 3/8" x 10', Red/White (3008.0157)
- KONG USA Quick Links C.S.mm. 5 Non-Tested (400050ZB2XK)
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- NITE IZE Carabiner/Tension Device, 2-3/4 In., PK2 (C9S-25-2R3)
- NITE IZE 3.5" L, Stainless Steel, Black (SB4-03-01)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH33 (TFSH33)
- Nite Ize Tie Down Hardware