Shop All Cases and Totes
Nite Ize
Phone Hip Clip, Silver
Mfr # FLO2-11-R7
Zoro # G5779909
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Various Electronic Devices
- Material Stainless Steel
- Fits Model Universal
- Includes Bendable Arm
- Features Slim Profile
Product Information
- Brand Nite Ize
- MFR # FLO2-11-R7
- Zoro # G5779909
- UPC # 094664045422
- Country of Origin China
- Category Cases and Totes
Details
Item | Phone Hip Clip |
Color | Silver |
Fits Brand | Various Electronic Devices |
Material | Stainless Steel |
Fits Model | Universal |
Includes | Bendable Arm |
Features | Slim Profile |
Compatible with Manufacturer Model Number | Universal |
Product Type | Cell Phone Holder |
Compatible with Brand | Universal |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Phone Hip Clip, For Use With Not Applicable, Product Type Cell Phone Holder, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Slim Profile, Color Silver, Includes Bendable Arm, Material Stainless Steel, Compatible with Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner 006R04386, 1,500 Page-Yield, Yellow (006R04386)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- PENTEL Eraser Refill, Nonabrasive, 2/PK, White 6PK (PENZER2BPK6)
- ZORO SELECT Shipping Box, 12x12x8 in (55NM42)
- NITE IZE Stainless Steel Key Rack, Silver (KRS-03-11)
- NITE IZE Phone Hip Clip, Stainless Steel (NBC-03-11)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STODK-01-R8)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- NITE IZE Cell Phone Car Mount Kit, Black (STVKP-01-R8)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STOVK-01-R8)
- SOLO 16" Laptop Backpack, Black (USLCLA7034)
- Nite Ize Cases and Totes