Shop All Tie Down Hardware
Nite Ize
Locking Carabiner Clip, 2 in x 3-3/32 in
Mfr # CSL4-11-R6
Zoro # G8600925
original price:
$4.75
5% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Size 2 in x 3 3/32 in
Product Information
- Brand Nite Ize
- MFR # CSL4-11-R6
- Zoro # G8600925
- UPC # 094664030558
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 2 in x 3 3/32 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
Locking Carabiner Clip, Material Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 36"W, 48"L (L3K-3648)
- ASTRO PNEUMATIC WORK STAND 500LB CAP W/SLING (AO557005)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8D3C1P6)
- VALLEY CRAFT Drum Truck, 800 lb. Ld Cap., Assembled (F89503)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- NITE IZE Rope Tightener, 1-1/2 In., Aluminum, Silver (F9S-02-09)
- NITE IZE Locking Carabiner Clip, Black, 1-3/32 in (CSL2-01-R6)
- US CARGO CONTROL 1" Heavy Duty Wire Hook (WH252)
- Nite Ize Tie Down Hardware