Shop All Key Rings
Nite Ize
Keyring S-Biner
Mfr # KRG2-11-R3
Zoro # G7777451
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Our S-Biner KeyRing features six different-colored lightweight polycarbonate S-Biners that attach quickly and securely to a sturdy solid stainless steel ring. It's easy to hang on hooks or loop through cord. Use one of the plastic S-Biners to attach the whole unit to a second key ring belt loop purse strap or zipper pull-anything with a loop or D-ring. The 6 plastic S-Biners the KeyRing comes with are perfectly sized to hold 6 separate keys their vivid different colors allow you to identify your keys at a glance and they attach and release from the KeyRing with ease. More S-Biners can be ordered separately-the KeyRing can hold many of them. No more fiddling with split rings or fumbling to find the key you need-the KeyRing is perfect for quick and easy sharing of keys with family members co-workers valets babysitters and for taking a single key with you when you're out on a run or ride.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Nero 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-913)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU 1/8" RECESSED SETS)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Silver (SBO-03-11)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Silver (KMT-11-R3)
- NITE IZE Carabiner Slidelk Ss No3 Stnls (CSL3-11-R6)
- NITE IZE S-BINER #3 BLACK (SB3-03-01)
- NITE IZE Key Rack, 1 1/4 in Ring Size, Black (KRK2-01-R6)
- NITE IZE CARABINER KEY RING OLIVE (CSLAW3-08-R6)
- LUCKY LINE Key Tag, White, 25 PK (28225)
- Nite Ize Key Rings