Shop All Carabiners
Nite Ize
G-Series Stainless Steel Silver Dual Chamber Carabiner
Mfr # GS3-11-R6
Zoro # G205388139
product price: $4.69
/ea
Sold in multiples of 4 for $18.76
$18.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nite Ize
- MFR # GS3-11-R6
- Zoro # G205388139
- UPC # 94664050709
- Country of Origin China
- Category Carabiners
Description
Featuring two connected yet distinct chambers and built with strong stainless steel the G-Series simplifies key carrying without sacrificing security. Simply load your keys into the first chamber of the carabiner then pass them through the inner gate to the second chamber to secure. This two-layered security system allows you to easily clip the carabiner onto belt loops or bags and change keys as needed while keeping your keys securely attached in the bottom chamber. The G-Series securely holds keys of virtually any design including key fobs and international keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- NMC Cable Lockout W/6Ft Cable (CABLO)
- LION FIRE BOOTS BY THOROGOOD Structural Fire Boots, Mens, 12-1/2M, PR (804-6369 12.5M)
- NMC Danger Flammable Sign, D126RB (D126RB)
- NITE IZE MICROLINK™ CARABINER - 4 PACK, Stainless Steel, Silver (KL-11-4R3)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB4-01-R3)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Silver (SB1-11-6R3)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive (MSBL-08-R7)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black (SB4-A1-3R3)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Blue (MSBL-03-R7)
- FALLTECH Carabiner, Twist-Lock, 8 in Length, Aluminum, natural (8447A)
- Nite Ize Fall Protection