Shop All Tie Down Hardware
Nite Ize
Double Gated Carabiner, 4-3/8 In., Black
Mfr # SB5-03-01
Zoro # G0125596
original price:
$7.25
15% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Size 4 3/8 in
- Type Double Gated, S Type
Product Information
- Brand Nite Ize
- MFR # SB5-03-01
- Zoro # G0125596
- UPC # 094664008274
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 4 3/8 in |
Details
Material | Stainless Steel |
Color | Black |
Type | Double Gated, S Type |
Description
Double Gated Carabiner Clip, Material Stainless Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N213)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z69)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W4C1P6)
- NITE IZE Cord Tightener, 4 Pack (NCJ-01-4R3)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- NITE IZE 2" L, Stainless Steel, Silver (SB3-03-11)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- Nite Ize Tie Down Hardware