Shop All Cell Phone Cases
Nite Ize
CellPhone Twist Tie, Fits Model Universal, Material: Rubber
Mfr # GTK6-A1-4R7
Zoro # G3723003
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Universal
- Fits Brand Various Electronic Devices
- Material Rubber
- Color Black, Blue, Pink, Yellow
- Features Fits Most Portable Electronics Cords and Headphones
Product Information
- Brand Nite Ize
- MFR # GTK6-A1-4R7
- Zoro # G3723003
- UPC # 094664037809
- Country of Origin United States
- Category Cell Phone Cases
Details
Fits Model | Universal |
Fits Brand | Various Electronic Devices |
Material | Rubber |
Item | Cell Phone Twist Tie |
Color | Black, Blue, Pink, Yellow |
Features | Fits Most Portable Electronics Cords and Headphones |
Compatible with Series | Universal |
Resistance Properties | UV Resistant |
Compatible with Brand | Universal |
For Use With | Cords and Power Cords |
Product Type | Twist Tie |
Description
Cell Phone Twist Tie, Product Type Twist Tie, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Fits Most Portable Electronics Cords and Headphones, Color Black, Blue, Pink, Yellow, For Use With Cords and Power Cords, Material Rubber, Compatible with Series Universal, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Headset Adapter Cble, For Aviation Radios (OPC499)
- ILC Replacement for Cisco 74-5469-01 Battery (74-5469-01 BATTERY CISCO)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 30Ft (HDMIMM30-AX)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 4 Pack (ML7-6MP44160392)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- NITE IZE Cell Phone Wallet, Fits Model Universal (CBPW-01-R7)
- NITE IZE Cell Phone Cord, Fits Model Universal (GCC-A1-8R7)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Defender Case For Samsung Galaxy S23 Plus , Black (77-91027)
- PROTECT COMPUTER PRODUCTS 12.1 Inch Screens Protector (D100-00)
- Nite Ize Cell Phone Cases