Shop All Cell Phone Cases
Nite Ize
Cell Phone Cord, Fits Model Universal
Mfr # GCC-A1-8R7
Zoro # G3723012
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue, Pink, Yellow
- Material Rubber
- Fits Model Universal
- Fits Brand Various Electronic Devices
- Product Type Cord ID + Protection
Product Information
- Brand Nite Ize
- MFR # GCC-A1-8R7
- Zoro # G3723012
- UPC # 094664043305
- Country of Origin United States
- Category Cell Phone Cases
Dimensions
Overall Height | 7/8 in |
Overall Depth | 3/8 in |
Overall Width | 1/4 in |
Details
Color | Black, Blue, Pink, Yellow |
Material | Rubber |
Item | Cell Phone Cord |
Fits Model | Universal |
Fits Brand | Various Electronic Devices |
Product Type | Cord ID + Protection |
Compatible with Series | Universal |
Compatible with Brand | Universal |
For Use With | Cords and Power Cords |
Resistance Properties | UV Resistant, Weather Resistant |
Description
Cell Phone Cord, Product Type Cord ID + Protection, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Color Black, Blue, Pink, Yellow, For Use With Cords and Power Cords, Material Rubber, Compatible with Series Universal, Resistance Properties UV Resistant, Weather Resistant, Overall Depth 3/8 in, Overall Height 7/8 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell 7xntr Battery (7XNTR)
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 - 12 Pack (ML5-12MP1221813174)
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2760-20)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Teftec Wheelchair PartNumber UB12750-ER (ML75-12GEL6)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- NITE IZE Cell Phone Wallet, Fits Model Universal (CBPW-01-R7)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- SERENELIFE Led Selfie Phone Case For Samsung S7, SL301S7RG (SL301S7RG)
- OTTERBOX Commuter Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56650)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- Nite Ize Cell Phone Cases