Shop All Cell Phone Cases
Nite Ize
Cell Phone Bag, Charcoal, Universal
Mfr # ROCS-09-R3
Zoro # G1953818
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Various Electronic Devices
- Fits Model Universal
- Color Charcoal
- Material Plastic
- Closure Mechanism Zipper
Product Information
- Brand Nite Ize
- MFR # ROCS-09-R3
- Zoro # G1953818
- UPC # 094664048263
- Country of Origin Taiwan, Province of China
- Category Cell Phone Cases
Dimensions
Overall Height | 6 7/8 in |
Overall Width | 5 in |
Overall Depth | 3 1/8 in |
Details
Fits Brand | Various Electronic Devices |
Item | Cell Phone Bag |
Fits Model | Universal |
Color | Charcoal |
Material | Plastic |
Closure Mechanism | Zipper |
Attachment Type | Handle |
Product Type | Cell Phone Bag |
Compatible with Manufacturer Model Number | Universal |
Features | Integrated Anchor Points, Reinforced Nylon Handle |
For Use With | Cell Phone |
Compatible with Brand | Universal |
Compatible with Series | Universal |
Resistance Properties | Dustproof, Waterproof |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Cell Phone Bag, For Use With Cell Phone, Product Type Cell Phone Bag, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Integrated Anchor Points, Reinforced Nylon Handle, Color Charcoal, Material Plastic, Compatible with Series Universal, Compatible with Grainger Part Number Not Applicable, Resistance Properties Dustproof, Waterproof, Attachment Type Handle, Closure Mechanism Zipper, Overall Depth 3 1/8 in, Overall Height 6 7/8 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- SCOSCHE PowerVolt 30W Mini Cube USBC Wall Chrger (HPDC30MSP)
- CORTELCO Cortelco 255400-VOE-20MD Wall ValueLine VOE - Black (255400-VOE-20MD)
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L (BC147SE 15)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- NITE IZE Cell Phone Wallet, Fits Model Universal (CBPW-01-R7)
- NITE IZE Cell Phone Cord, Fits Model Universal (GCC-A1-8R7)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- DIAMOND VISIONS Diamond Visions Cobra Cord Cell phone Charging Cord Nylon 72 pk, 72PK (01-2372)
- Nite Ize Cell Phone Cases