Shop All Tie Down Hardware
Nite Ize
Carabiner/Tension Device, 2-3/4 In., PK2
Mfr # C9S-25-2R3
Zoro # G2124927
original price:
$11.59
new price: $11.55
/pk 2, $5.78/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2 3/4 in
- Material Aluminum
- For Use With 1/16 in to 3/16 in Rope
- Includes (2) 8 ft Rope
Product Information
- Brand Nite Ize
- MFR # C9S-25-2R3
- Zoro # G2124927
- UPC # 094664048577
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 2 3/4 in |
Overall Length | 2 3/4 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Rope Tightener |
Color | Black |
Material | Aluminum |
For Use With | 1/16 in to 3/16 in Rope |
Includes | (2) 8 ft Rope |
Working Load Limit | 50 lb |
Type | Small |
Description
Rope Tightener, Color Black, Compatible Rope Diameter 3/16 in, Includes (2) 8 ft Rope, Material Aluminum, Overall Length 2 3/4 in, Product Type Rope Tightener, Working Load Limit 50 lb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR 18 In Belt for 6 Ft Slider Slider Bed (BGP18X12'-6" CLIPPER)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX4)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 400 lb. (EC22-B)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- NITE IZE Rope Tightener, 3-1/2 In., Aluminum, Silver (F9L-02-09)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- NITE IZE Carabiner Clip, 2 In., Plastic, Black (SBP2-03-01BG)
- US CARGO CONTROL Stainless Steel Type 304 Thumb Ratchet for 1" Webbing (RAT16SS)
- Nite Ize Tie Downs