Shop All Key Rings
Nite Ize
Carabiner Key Clip, 1 5/32 in Ring Size, Silver
Mfr # KIC-11-R3
Zoro # G8600837
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Holder
- Color Silver
- Ring Size 1 5/32 in
- Finish Silver Texture
- Attachment Type Carabineer
Product Information
Dimensions
Ring Size | 1 5/32 in |
Details
Item | Carabiner Key Clip |
Type | Key Holder |
Color | Silver |
Finish | Silver Texture |
Attachment Type | Carabineer |
Application | For Holding Keys |
Construction | Stainless Steel |
Description
Carabiner Key Clip, Key Holder, Ring Size 1-5/32 In., Attachment Type Carabineer, Stainless Steel Construction, Silver Texture, For Holding Keys, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft, Alum (410-4)
- KABA ILCO Auxiliary Lock, Night Latch, Bronz (220-53-51)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP2 FBL)
- BARSKA 180 unit capacity Key Cabinet (AX13350)
- NITE IZE S-BINER #3 BLACK (SB3-03-01)
- NITE IZE KEY RING SLV SS 1PK (DDK-11-R3)
- NITE IZE Carabiner Slidelk Ss No3 Stnls (CSL3-11-R6)
- NITE IZE Key Rack, Round Ring Type, 2 in Ring Size, Black (BRG-M1-R3)
- NITE IZE S-BINER #1 2 PACK BLACK (SB1-2PK-01)
- NITE IZE S-BINER MICRO ASSRTD 5PK (LSBMA-A2-5R7)
- HY-KO Kychn Credit Card Multi-Tool (KC607)
- Nite Ize Key Rings