Shop All Cable Ties
Nite Ize
64" L Gear Tie OR
Mfr # GT64-31-R3
Zoro # G8600943
product price: $7.64
/ea
$7.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Orange
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -10 Degrees to 150 Degrees F
- Gear Tie Length 64"
Product Information
- Brand Nite Ize
- MFR # GT64-31-R3
- Zoro # G8600943
- UPC # 094664030244
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 64" |
Width | 13/32" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 64" |
Diameter | 6.6mm |
Nominal Length | 64 in |
Details
Gear Tie Item | Gear Tie |
Color | Bright Orange |
Item | Gear Tie |
Gear Tie Color | Orange |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -10 Degrees to 150 Degrees F |
Includes | (1) Gear Tie |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Resists | UV and Water |
Thickness | 0.4" |
Design | Reusable |
Min. Temp. Rating | -10 Degrees F |
Max. Temp. Rating | 150 Degrees F |
Cable Tie Properties | UV Light Resistant |
Description
Gear Tie, Color Orange, Nominal Length 64 in, Diameter 6.6 mm, Material Rubber, Steel, Includes (1) Gear Tie, Cable Tie Properties UV Light Resistant, Temp. Range -10 Degrees to 150 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 150 Degrees F, Min. Temp. Rating -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- NITE IZE 18" L Gear Tie OR PK 2 (GT18-31-2R3)
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- NITE IZE GEAR TIE 3"" BLACK 4 PK (GT3-4PK-01)
- NITE IZE Gear Tie 12 in. L Orange Twist Ties 2 pk (GLS12-31-2R3)
- TATCO TIE, CABLE, 11", NATURAL (TCO22310)
- Nite Ize Cable Ties