Shop All Cable Ties
Nite Ize
6" L Gear Tie BK PK 2
Mfr # GT6-2PK-01
Zoro # G4417052
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Black
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -30 Degrees to 170 Degrees F
- Gear Tie Length 6"
Product Information
- Brand Nite Ize
- MFR # GT6-2PK-01
- Zoro # G4417052
- UPC # 094664018037
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 1/4" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 6" |
Diameter | 4.0mm |
Nominal Length | 6 in |
Details
Gear Tie Item | Gear Tie |
Color | Black |
Item | Gear Tie |
Gear Tie Color | Black |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -30 Degrees to 170 Degrees F |
Includes | (2) Gear Ties |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Resists | UV and Water |
Design | Reusable |
Thickness | 1/4" |
Min. Temp. Rating | -30 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Cable Tie Properties | UV Light Resistant |
Description
Gear Tie, Color Black, Nominal Length 6 in, Diameter 4 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- EZRED Locking QTR Stick 1/4" COMB DR (EZ4S12L)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 36"L x 26"W x 30"H (52-227-061001-EC)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- NITE IZE GEAR TIE PRO PK 6"" ASST (GTPP6-A1-R8)
- NITE IZE GEAR TIE RUB TWST TIE 8P (GTBA-A2-R8)
- NITE IZE Tie Twist Rubber 32In Org 2Pk (GT32-2PK-31)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- Nite Ize Cable Ties