Shop All Cable Ties
Nite Ize
32" L Gear Tie BK PK 2
Mfr # GT32-01-2R3
Zoro # G4417147
product price: $7.64
/pk 2, $3.82/ea
$7.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Black
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -30 Degrees to 170 Degrees F
- Gear Tie Length 32"
Product Information
- Brand Nite Ize
- MFR # GT32-01-2R3
- Zoro # G4417147
- UPC # 094664018303
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 32" |
Width | 13/32" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 32" |
Diameter | 6.6mm |
Nominal Length | 32 in |
Details
Gear Tie Item | Gear Tie |
Color | Black |
Item | Gear Tie |
Gear Tie Color | Black |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -30 Degrees to 170 Degrees F |
Includes | (2) Gear Ties |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Resists | UV and Water |
Design | Reusable |
Thickness | 0.4" |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 170 Degrees F |
Min. Temp. Rating | -30 Degrees F |
Description
Gear Tie, Color Black, Nominal Length 32 in, Diameter 6.6 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- SQUARE D Thermal Unit, 4.91 to 5.35A (A6.99)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- NITE IZE 18" L Gear Tie BK/OR/YL PK 6 (GTPP18-A1-R8)
- NITE IZE Tie Twist Rubber 32In Org 2Pk (GT32-2PK-31)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- Nite Ize Cable Ties