Shop All Cable Ties
Nite Ize
24" L Gear Tie BK PK 2
Mfr # GT24-01-2R3
Zoro # G4445244
original price:
$7.42
9% off
new price: $6.74
/pk 2, $3.37/ea
$6.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Black
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -30 Degrees to 170 Degrees F
- Gear Tie Length 24"
Product Information
- Brand Nite Ize
- MFR # GT24-01-2R3
- Zoro # G4445244
- UPC # 094664018259
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24" |
Width | 13/32" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 24" |
Diameter | 6.6mm |
Nominal Length | 24 in |
Details
Gear Tie Item | Gear Tie |
Color | Black |
Item | Gear Tie |
Gear Tie Color | Black |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -30 Degrees to 170 Degrees F |
Includes | (2) Gear Ties |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Thickness | 0.4" |
Design | Reusable |
Resists | UV and Water |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 170 Degrees F |
Min. Temp. Rating | -30 Degrees F |
Description
Gear Tie, Color Black, Nominal Length 24 in, Diameter 6.6 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- GROTE Sealed Marker Lamp Pigtail (67050)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- NITE IZE 12" L Gear Tie BK PK 2 (GT12-01-2R3)
- NITE IZE 18" L Gear Tie OR PK 2 (GT18-31-2R3)
- NITE IZE 64" L Gear Tie BK (GT64-01-R3)
- NITE IZE GEAR TIE 3"" BLACK 4 PK (GT3-4PK-01)
- NITE IZE Gear Tie 12 in. L Orange Twist Ties 2 pk (GLS12-31-2R3)
- NITE IZE 32" L Gear Tie BK PK 2 (GT32-01-2R3)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- Nite Ize Cable Ties