Shop All Cable Ties
Nite Ize
18" L Gear Tie OR PK 2
Mfr # GT18-31-2R3
Zoro # G4417077
product price: $6.15
/pk 2, $3.08/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Orange
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -30 Degrees to 170 Degrees F
- Gear Tie Length 18"
Product Information
- Brand Nite Ize
- MFR # GT18-31-2R3
- Zoro # G4417077
- UPC # 094664019836
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 18" |
Width | 13/32" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 18" |
Diameter | 6.6mm |
Nominal Length | 18 in |
Details
Gear Tie Item | Gear Tie |
Color | Bright Orange |
Item | Gear Tie |
Gear Tie Color | Orange |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -30 Degrees to 170 Degrees F |
Includes | (2) Gear Ties |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Resists | UV and Water |
Design | Reusable |
Thickness | 0.4" |
Max. Temp. Rating | 170 Degrees F |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -30 Degrees F |
Description
Gear Tie, Color Orange, Nominal Length 18 in, Diameter 6.6 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- ANCOR 4 AWG - 1/2" Nylon Ring Terminal - 25-Pack (210257)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- NITE IZE 12" L Gear Tie BK PK 2 (GT12-01-2R3)
- NITE IZE GEAR TIE PRO PK 6"" ASST (GTPP6-A1-R8)
- NITE IZE TIE CORDABLE 3IN ASST4PK (GTK3-A1-4R7)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- Nite Ize Cable Ties