Shop All Cable Ties
Nite Ize
12" L Gear Tie OR PK 2
Mfr # GT12-31-2R3
Zoro # G4417104
original price:
$4.89
6% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Orange
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -30 Degrees to 170 Degrees F
- Gear Tie Length 12"
Product Information
- Brand Nite Ize
- MFR # GT12-31-2R3
- Zoro # G4417104
- UPC # 094664019737
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.24" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 12" |
Diameter | 4.0mm |
Nominal Length | 12 in |
Details
Gear Tie Item | Gear Tie |
Color | Bright Orange |
Item | Gear Tie |
Gear Tie Color | Orange |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -30 Degrees to 170 Degrees F |
Includes | (2) Gear Ties |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Thickness | 0.24" |
Resists | UV and Water |
Design | Reusable |
Cable Tie Properties | UV Light Resistant |
Max. Temp. Rating | 170 Degrees F |
Min. Temp. Rating | -30 Degrees F |
Description
Gear Tie, Color Orange, Nominal Length 12 in, Diameter 4 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- NVENT HOFFMAN Steel Enclosure, 5.91 in H, 6 in W, 4.72 in D, NEMA 12, 3, 4, Hinged (LHC151512)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- NITE IZE 32" L Gear Tie OR PK 2 (GT32-31-2R3)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- NITE IZE Gear Tie 12 in. L Orange Twist Ties 2 pk (GLS12-31-2R3)
- NITE IZE Gear Tie 24 in. L Orange Twist Ties 2 pk (GLL24-01-2R3)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- Nite Ize Cable Ties