Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 42" Nominal Sz, 40.875" min dia
Mfr # Night Cap 42 Inch
Zoro # G7388669
product price: $1,413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,413.99
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 41.375 in
- Nominal Size 42 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 40.88 in
Product Information
- Brand Nite Caps
- MFR # Night Cap 42 Inch
- Zoro # G7388669
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 41.375 in |
Nominal Size | 42 in |
Min. Dia. | 40.88 in |
Deflated Size | 13 in L x 40.87 in D |
For Inside Diameter | 40.88 in - 41.38 in |
For Maximum Pipe Inside Diameter | 41.38 in |
For Minimum Pipe Inside Diameter | 40.88 in |
For Pipe Size | 42 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Minimum Operating Temperature | -40 Degrees F |
Application | Pipe |
Plug Seal Material | Neoprene |
For Use On | Sealing at the End of the Pipe |
Plug Seal Location | End of Pipe |
Maximum Operating Temperature | 260 Degrees F |
Plate Material | Aluminum |
Head Type | Hex Nut |
Description
Pipe Plug, For Maximum Pipe Inside Diameter 41.38 in, For Minimum Pipe Inside Diameter 40.88 in, For Pipe Size 42 in, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene, For Use On Sealing at the End of the Pipe, Head Type Hex Nut, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nbbd Tall Single-Hdl Faucet (97347-4-BL)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft L, Black (1219-44003)
- WATTS Wall Hydrant, 3 In (HY 430)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 9 In L (24500023809000)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- NITE CAPS Pipe Plug, 3" Nominal Sz, 2.75" min dia (Night Cap 3 Inch)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- Nite Caps Plumbing Accessories