Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 24" Nominal Sz, 23.25" min dia
Mfr # Night Cap 24 Inch
Zoro # G7388617
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 23.75 in
- Nominal Size 24 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 23.25 in
Product Information
- Brand Nite Caps
- MFR # Night Cap 24 Inch
- Zoro # G7388617
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 23.75 in |
Nominal Size | 24 in |
Min. Dia. | 23.25 in |
Deflated Size | 8 in L x 23.25 in D |
For Maximum Pipe Inside Diameter | 23.75 in |
For Minimum Pipe Inside Diameter | 23.25 in |
For Pipe Size | 24 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Plug Seal Location | End of Pipe |
For Use On | Sealing at the End of the Pipe |
Head Type | Hex Nut |
Application | Pipe |
Plate Material | Aluminum |
Plug Seal Material | Neoprene |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 260 Degrees F |
Description
Pipe Plug, For Maximum Pipe Inside Diameter 23.75 in, For Minimum Pipe Inside Diameter 23.25 in, For Pipe Size 24 in, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene, For Use On Sealing at the End of the Pipe, Head Type Hex Nut, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Bpw 9000-1.6 Flush Valve (ROYAL BPW 9000-1.5)
- KOHLER Hinge Cap (1215504)
- DELTA Pivotal: Single Handle Mid-Height Vessel Bathroom Faucet (699-KS-PR-DST)
- ZORO SELECT Float Valve, Brass, 1-1/2", Pipe Mount (R605T-1-1/2-7)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- NITE CAPS Pipe Plug, 16" Nominal Sz, 15.25" min dia (Night Cap 16 Inch)
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- Nite Caps Pipe Test Plugs